Motion
7009-06-18
7009-06-18 M-JIC-MALE KOMA
MI ITEM #02479554
MFR #7009-06-18
List Price$44.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7009-06-18 M-JIC-MALE KOMA
MI ITEM #02479554
MFR #7009-06-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.30/each for your price

Overview

Mfr description
7009-06-18 M-JIC-MALE KOMA

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    M18X1.5
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Komatsu, Komatsu to JIC 37° Flare
  • End 1 Size
    3/8 in, 18 mm
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Komatsu
  • End 2 Size
    3/8 in, 18 mm
  • End 1 Size Type
    3/8 JIC 37°, M18 Komatsu
  • End 2 Thread
    9/16-18 UNF, M18X1.5
  • End 2 Size Type
    3/8 JIC 37°, M18 Komatsu
  • Material
    Steel
  • Weight
    0.11 lbs
  • Description Keyword
    3/8 in Male JIC 37° Flare x 18 mm Male Komatsu
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    39.3
  • Hex Body
    22.0
  • Series
    7009
  • Thread Depth
    7.5
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text