Motion
7009-10-24
7009-10-24 M-JIC-MALE KOMA
Mi Item #02479557
MFR #7009-10-24
Price$69.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7009-10-24 M-JIC-MALE KOMA
Mi Item #02479557
MFR #7009-10-24

Mfr description
7009-10-24 M-JIC-MALE KOMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.57/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 24 mm
  • End 2 Size
    5/8 in, 24 mm
  • Hex Body
    27.0
  • Overall Length
    52.3
  • Thread Depth
    12.3
  • Thread Size 2
    M24X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Komatsu
  • End 1 Thread
    7/8-14 UNF, M24X1.5
  • End 2 Style
    Male JIC, Male Komatsu
  • End 2 Thread
    7/8-14 UNF, M24X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)