Motion
7009-12-30
7009-12-30 M-JIC-MALE KOMA
MI ITEM #02479559
MFR #7009-12-30
Price$70.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7009-12-30 M-JIC-MALE KOMA
MI ITEM #02479559
MFR #7009-12-30

Mfr description
7009-12-30 M-JIC-MALE KOMA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.93/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 30 mm
  • End 1 Size Type
    3/4 JIC 37°, 3/4 Komatsu
  • End 2 Size
    3/4 in, 30 mm
  • End 2 Size Type
    3/4 JIC 37°, 3/4 Komatsu
  • Hex Body
    35.0
  • Overall Length
    65.0
  • Thread Depth
    15.5
  • Thread Size 2
    M30X1.5
  • Weight
    0.47 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Komatsu, Komatsu to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male Komatsu
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Komatsu
  • End 2 Thread
    1-1/16-12 UN, M30X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)