Motion
7009-16-33
7009-16-33 M-JIC-MALE KOMA
Mi Item #02479561
MFR #7009-16-33
Price$186.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7009-16-33 M-JIC-MALE KOMA
Mi Item #02479561
MFR #7009-16-33

Mfr description
7009-16-33 M-JIC-MALE KOMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.65/each

Specifications

Dimensions

  • End 1 Size
    1 in, 33 mm
  • End 2 Size
    1 in, 33 mm
  • Hex Body
    36.0
  • Overall Length
    63.5
  • Thread Depth
    21.4
  • Thread Size 2
    M33X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Komatsu
  • End 1 Thread
    1-5/16-12 UN, M33X1.5
  • End 2 Style
    Male JIC, Male Komatsu
  • End 2 Thread
    1-5/16-12 UN, M33X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)