Motion
7025-06-14
7025-06-14 F-JIC SWIV-MET.
Mi Item #02479563
MFR #7025-06-14
Price$29.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7025-06-14 F-JIC SWIV-MET.
Mi Item #02479563
MFR #7025-06-14

Mfr description
7025-06-14 F-JIC SWIV-MET.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.38/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 14 mm
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in, 14 mm
  • End 2 Size Type
    M14 mm
  • Hex Body
    19.0
  • Overall Length
    38.0
  • Thread Depth
    6.0
  • Thread Size 2
    M14X1.5
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric
  • Description Keyword
    3/8 in Female JIC 37° Flare Swivel x 14 mm Male Metric
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Metric
  • End 2 Thread
    9/16-18 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)