Overview
Mfr description
7025-10-18 F-JIC SWIV-MET.
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male Metric
- End 1 Size5/8 in, 18 mm
- End 1 Thread7/8-14 UNF, M18X1.5
- End 2 StyleFemale JIC Swivel, Male Metric
- End 2 Size5/8 in, 18 mm
- End 2 Thread7/8-14 UNF, M18X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7025
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data