Specifications
Dimensions
- End 1 Size5/8 in, 22 mm
- End 2 Size5/8 in, 22 mm
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male Metric
- End 1 Thread7/8-14 UNF, M22X1.5
- End 2 StyleFemale JIC Swivel, Male Metric
- End 2 Thread7/8-14 UNF, M22X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7025
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)