Overview
Mfr description
7030-04-04 MALE NPT-M-BS P
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male Pipe
- End 1 Size1/4 in
- End 1 Thread1/4-18 NPTF, R - 1/4-19
- End 2 StyleMale British Standard Pipe Tapered, Male Pipe
- End 2 Size1/4 in
- End 2 Thread1/4-18 NPTF, R - 1/4-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7030
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data