Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male Pipe
- End 1 Thread1/2-14 NPTF, R - 1/2-14
- End 2 StyleMale British Standard Pipe Tapered, Male Pipe
- End 2 Thread1/2-14 NPTF, R - 1/2-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7030
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)