Motion
7030-16-16
7030-16-16 MALE NPT-M-BS P
Mi Item #02479583
MFR #7030-16-16
Price$73.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7030-16-16 MALE NPT-M-BS P
Mi Item #02479583
MFR #7030-16-16

Mfr description
7030-16-16 MALE NPT-M-BS P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.66/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered, Male Pipe
  • End 1 Thread
    1-11-1/2 NPTF, R - 1-11
  • End 2 Style
    Male British Standard Pipe Tapered, Male Pipe
  • End 2 Thread
    1-11-1/2 NPTF, R - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)