Motion
7030-32-32
7030-32-32 MALE NPT-M-BS P
MI ITEM #02479588
MFR #7030-32-32
Price$266.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7030-32-32 MALE NPT-M-BS P
MI ITEM #02479588
MFR #7030-32-32

Mfr description
7030-32-32 MALE NPT-M-BS P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.58/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered, Male Pipe
  • End 1 Thread
    2-11-1/2 NPTF, R - 2-11
  • End 2 Style
    Male British Standard Pipe Tapered, Male Pipe
  • End 2 Thread
    2-11-1/2 NPTF, R - 2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)