Motion
7033-06-06
7033-06-06 MALE NPT-F-BS P
MI ITEM #02479590
MFR #7033-06-06
Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-06-06 MALE NPT-F-BS P
MI ITEM #02479590
MFR #7033-06-06

Mfr description
7033-06-06 MALE NPT-F-BS P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.04/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    3/8-18 NPTF, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    3/8-18 NPTF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)