Motion
7033-08-06
7033-08-06 MALE NPT-F-BS P
MI ITEM #02479592
MFR #7033-08-06
Price$15.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-08-06 MALE NPT-F-BS P
MI ITEM #02479592
MFR #7033-08-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.42/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7033

Overview

Mfr description
7033-08-06 MALE NPT-F-BS P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text