Motion
7033-16-16
7033-16-16 MALE NPT-F-BS P
Mi Item #02479597
MFR #7033-16-16
Price$121.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-16-16 MALE NPT-F-BS P
Mi Item #02479597
MFR #7033-16-16

Mfr description
7033-16-16 MALE NPT-F-BS P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.68/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1-11-1/2 NPTF, G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1-11-1/2 NPTF, G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)