Motion
7034-04-04
7034-04-04 MALE NPT-F-BS P
MI ITEM #02479603
MFR #7034-04-04
Price$17.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7034-04-04 MALE NPT-F-BS P
MI ITEM #02479603
MFR #7034-04-04

Mfr description
7034-04-04 MALE NPT-F-BS P
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.24/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1/4-18 NPTF, G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1/4-18 NPTF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)