Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Thread3/8-18 NPTF, G - 1/2-14
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Thread3/8-18 NPTF, G - 1/2-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7034
Overview
Mfr description
7034-06-08 MALE NPT-F-BS P