Motion
7034-08-08
7034-08-08 MALE NPT-F-BS P
Mi Item #02479612
MFR #7034-08-08
Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7034-08-08 MALE NPT-F-BS P
Mi Item #02479612
MFR #7034-08-08

Mfr description
7034-08-08 MALE NPT-F-BS P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.78/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)