Overview
Mfr description
7034-16-16 MALE NPT-F-BS P
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Size1 in
- End 1 Thread1-11-1/2 NPTF, G - 1-11
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Size1 in
- End 2 Thread1-11-1/2 NPTF, G - 1-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7034
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data