Overview
Mfr description
7045-12-26 FEM. NPT-MET. M
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Metric
- End 1 Size3/4 in, 26 mm
- End 1 Thread3/4-14 NPTF, M26X1.5
- End 2 StyleFemale Pipe, Male Metric
- End 2 Size3/4 in, 26 mm
- End 2 Thread3/4-14 NPTF, M26X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7045
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data