Specifications
Dimensions
- End 1 Size3/4 in, 30 mm
- End 2 Size3/4 in, 30 mm
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Metric
- End 1 Thread3/4-14 NPTF, M30X2.0
- End 2 StyleFemale Pipe, Male Metric
- End 2 Thread3/4-14 NPTF, M30X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7045
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)