Specifications
Dimensions
- End 1 Size1 in, 33 mm
- End 2 Size1 in, 33 mm
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Metric
- End 1 Thread1-11-1/2 NPTF, M33X2.0
- End 2 StyleFemale Pipe, Male Metric
- End 2 Thread1-11-1/2 NPTF, M33X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7045
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)