Specifications
Dimensions
- End 1 Size3/8 in, 5/8 in
- End 2 Size3/8 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 1 Thread7/8-14 UNF, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 2 Thread7/8-14 UNF, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7062