Overview
Mfr description
7062-10-08 MALE SAE ORB-M-
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 1 Size1/2 in, 5/8 in
- End 1 Thread7/8-14 UNF, G - 1/2-14
- End 2 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 2 Size1/2 in, 5/8 in
- End 2 Thread7/8-14 UNF, G - 1/2-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7062
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data