Motion
7222-04-04
7222-04-04 F-JIC SWIV-M-BS
MI ITEM #02479673
MFR #7222-04-04
Price$91.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7222-04-04 F-JIC SWIV-M-BS
MI ITEM #02479673
MFR #7222-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.66/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 BSPP
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to BSPP
  • Description Keyword
    1/4 in Female JIC 37° Flare Swivel x 1/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/4–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7222

Overview

Mfr description
7222-04-04 F-JIC SWIV-M-BS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought