Motion
7222-06-06
7222-06-06 F-JIC SWIV-M-BS
MI ITEM #02479675
MFR #7222-06-06
List Price$115.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7222-06-06 F-JIC SWIV-M-BS
MI ITEM #02479675
MFR #7222-06-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.32/each for your price

Overview

Mfr description
7222-06-06 F-JIC SWIV-M-BS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to BSPP
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Thread
    (BSPP) 3/8–19
  • End 2 Size Type
    3/8 BSPP
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/8 in Female JIC 37° Flare Swivel x 3/8 in Male British Standard Pipe Parallel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7222
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text