Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIS
- End 1 ThreadG - 1/4-19
- End 2 StyleMale JIS
- End 2 ThreadG - 1/4-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series8088
Overview
Mfr description
8088-04-04 JIS NIP BSP THD