Motion
8088-08-08
8088-08-08 JIS NIP BSP THD
Mi Item #02479681
MFR #8088-08-08
Price$27.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8088-08-08 JIS NIP BSP THD
Mi Item #02479681
MFR #8088-08-08

Mfr description
8088-08-08 JIS NIP BSP THD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.81/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIS
  • End 1 Thread
    G - 1/2-14
  • End 2 Style
    Male JIS
  • End 2 Thread
    G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)