Motion
8555-H16-O
Male Metric Plug - M16X1.5 Thread, Steel
Mi Item #02479690
MFR #8555-H16-O
Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M16X1.5 Thread, Steel
Mi Item #02479690
MFR #8555-H16-O

Mfr description
8555-H16-O MET. HOLLOW HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.82/each

Specifications

Dimensions

  • End 1 Size
    16 mm

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M16X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    8555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)