Motion
9000-02-02
9000-02-02 BS PIPE TAP. NI
Mi Item #02479697
MFR #9000-02-02
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-02-02 BS PIPE TAP. NI
Mi Item #02479697
MFR #9000-02-02

Mfr description
9000-02-02 BS PIPE TAP. NI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/8-28
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)