Motion
9000-08-08
9000-08-08 BS PIPE TAP. NI
MI ITEM #02479706
MFR #9000-08-08
Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-08-08 BS PIPE TAP. NI
MI ITEM #02479706
MFR #9000-08-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.53/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPT
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 BSPT
  • Hex Body
    22.0
  • Overall Length
    48.0
  • Thread Depth
    13.49
  • Thread Size 2
    1/2-14
  • Weight
    0.16 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to BSPT
  • Description Keyword
    1/2 in Male British Standard Pipe Taper x 1/2 in Male British Standard Pipe Taper
  • End 1 Style
    Male British Standard Pipe Taper
  • End 1 Thread
    (BSPT) 1/2–14
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9000

Overview

Mfr description
9000-08-08 BS PIPE TAP. NI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text