Motion
9000-12-12
9000-12-12 BS PIPE TAP. NI
Mi Item #02479708
MFR #9000-12-12
Price$23.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-12-12 BS PIPE TAP. NI
Mi Item #02479708
MFR #9000-12-12

Mfr description
9000-12-12 BS PIPE TAP. NI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.63/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 BSPT
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 BSPT
  • Hex Body
    27.0
  • Overall Length
    49.0
  • Thread Depth
    17.0
  • Thread Size 2
    3/4-14
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to BSPT
  • Description Keyword
    3/4 in Male British Standard Pipe Taper x 3/4 in Male British Standard Pipe Taper
  • End 1 Style
    Male British Standard Pipe Taper
  • End 1 Thread
    (BSPT) 3/4–14
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)