Motion
9000-24-24
9000-24-24 BS PIPE TAP. NI
MI ITEM #02479713
MFR #9000-24-24
Price$138.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-24-24 BS PIPE TAP. NI
MI ITEM #02479713
MFR #9000-24-24

Mfr description
9000-24-24 BS PIPE TAP. NI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.59/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 BSPT
  • End 2 Size
    1-1/2 in
  • Hex Body
    50.0
  • Overall Length
    67.0
  • Thread Depth
    35.0
  • Thread Size 2
    1-1/2-11
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to BSPT
  • Description Keyword
    1-1/2 in Male British Standard Pipe Taper x 1-1/2 in Male British Standard Pipe Taper
  • End 1 Style
    Male British Standard Pipe Taper
  • End 1 Thread
    (BSPT)1-1/2–11
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1-1/2–11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)