Motion
9001-08-06
Straight Adapter - R - 1/2-14, R - 3/8-19 Thread, Steel, 28.0 Overall Length
Mi Item #02479717
MFR #9001-08-06
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - R - 1/2-14, R - 3/8-19 Thread, Steel, 28.0 Overall Length
Mi Item #02479717
MFR #9001-08-06

Mfr description
9001-08-06 M-BS PIPE TAP.-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.42/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    3/8 BSPT
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Size Type
    1/2 BSPT
  • Hex Body
    22.0
  • Overall Length
    28.0
  • Thread Depth
    13.49
  • Thread Size 2
    3/8-19
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPT to BSPT
  • Description Keyword
    3/8 in Female British Standard Pipe Taper x 1/2 in Male British Standard Pipe Taper
  • End 1 Style
    Female British Standard Pipe Taper
  • End 1 Thread
    (BSPT) 3/8–19
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)