Motion
9020-06-06
9020-06-06 M-BS PIPE PAR.-
MI ITEM #02479720
MFR #9020-06-06
Your Price$12.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-06-06 M-BS PIPE PAR.-
MI ITEM #02479720
MFR #9020-06-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.44/each(List $12.82)

Overview

Mfr description
9020-06-06 M-BS PIPE PAR.-

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    3/8-19
  • End 1 Style
    Male British Standard Pipe Parallel
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to BSPT, BSPT to BSPP
  • End 1 Size
    3/8 in
  • End 1 Thread
    (BSPP) 3/8–19
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 BSPP, 3/8 BSPT
  • End 2 Thread
    (BSPT) 3/8–19
  • End 2 Size Type
    3/8 BSPP, 3/8 BSPT
  • Material
    Steel
  • Weight
    0.11 lbs
  • Description Keyword
    3/8 in Male British Standard Pipe Parallel x 3/8 in Male British Standard Pipe Taper
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    35.5
  • Hex Body
    22.0
  • Series
    9020
  • Thread Depth
    9.0
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text