Motion
9022-04-04
9022-04-04 NIPPLE MBSPP-MBSPP
MI ITEM #02479724
MFR #9022-04-04
Price$11.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-04-04 NIPPLE MBSPP-MBSPP
MI ITEM #02479724
MFR #9022-04-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.06/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 BSPP
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 BSPP
  • Hex Body
    19.0
  • Overall Length
    28.4
  • Thread Depth
    6.35
  • Thread Size 2
    1/4-19
  • Weight
    0.08 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • Description Keyword
    1/4 in Male British Standard Pipe Parallel x 1/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/4–19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/4–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    CR3
  • Series
    9022

Overview

Mfr description
9022-04-04 NIPPLE MBSPP-MBSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text