Motion
9022-08-08
9022-08-08 NIPPLE MBSPP-MBSPP
MI ITEM #02479735
MFR #9022-08-08
List Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-08-08 NIPPLE MBSPP-MBSPP
MI ITEM #02479735
MFR #9022-08-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.33/each for your price

Overview

Mfr description
9022-08-08 NIPPLE MBSPP-MBSPP

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    1/2-14
  • End 1 Style
    Male British Standard Pipe Parallel
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • End 1 Size
    1/2 in
  • End 1 Thread
    (BSPP) 1/2–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPP
  • End 2 Thread
    (BSPP) 1/2–14
  • End 2 Size Type
    1/2 BSPP
  • Material
    Steel
  • Weight
    0.19 lbs
  • Description Keyword
    1/2 in Male British Standard Pipe Parallel x 1/2 in Male British Standard Pipe Parallel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    37.4
  • Hex Body
    27.0
  • Series
    9022
  • Thread Depth
    12.7
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text