Motion
9022-10-10
9022-10-10 NIPPLE MBSPP-MBSPP
MI ITEM #02479737
MFR #9022-10-10
List Price$26.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-10-10 NIPPLE MBSPP-MBSPP
MI ITEM #02479737
MFR #9022-10-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.51/each for your price

Overview

Mfr description
9022-10-10 NIPPLE MBSPP-MBSPP

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    5/8-14
  • End 1 Style
    Male British Standard Pipe Parallel
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • End 1 Size
    5/8 in
  • End 1 Thread
    (BSPP) 5/8–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    5/8 in
  • End 1 Size Type
    5/8 BSPP
  • End 2 Thread
    (BSPP) 5/8–14
  • End 2 Size Type
    5/8 BSPP
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    5/8 in Male British Standard Pipe Parallel x 5/8 in Male British Standard Pipe Parallel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    43.0
  • Hex Body
    30.0
  • Series
    9022
  • Thread Depth
    14.3
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text