Motion
9022-12-06
9022-12-06 NIPPLE MBSPP-MBSPP
Mi Item #02479739
MFR #9022-12-06
Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-12-06 NIPPLE MBSPP-MBSPP
Mi Item #02479739
MFR #9022-12-06

Mfr description
9022-12-06 NIPPLE MBSPP-MBSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.53/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 3/8 in
  • End 1 Size Type
    3/4 BSPP, 3/8 BSPP
  • End 2 Size
    3/4 in, 3/8 in
  • End 2 Size Type
    3/4 BSPP, 3/8 BSPP
  • Hex Body
    32.0
  • Overall Length
    40.1
  • Thread Depth
    18.1
  • Thread Size 2
    3/8-19
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • Description Keyword
    3/4 in Male British Standard Pipe Parallel x 3/8 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 3/4–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 3/8–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)