Motion
9022-32-32
9022-32-32 NIPPLE MBSPP-MBSPP
MI ITEM #02479755
MFR #9022-32-32
Price$220.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-32-32 NIPPLE MBSPP-MBSPP
MI ITEM #02479755
MFR #9022-32-32

Mfr description
9022-32-32 NIPPLE MBSPP-MBSPP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.92/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 BSPP
  • End 2 Size
    2 in
  • Hex Body
    70.0
  • Overall Length
    70.0
  • Thread Depth
    46.0
  • Thread Size 2
    2-11
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • Description Keyword
    2 in Male British Standard Pipe Parallel x 2 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 2–11
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 2–11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)