Motion
9023-04-02
9023-04-02 M-BS PIPE PAR.-
Mi Item #02479757
MFR #9023-04-02
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9023-04-02 M-BS PIPE PAR.-
Mi Item #02479757
MFR #9023-04-02

Mfr description
9023-04-02 M-BS PIPE PAR.-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Size Type
    1/8 BSPP
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Size Type
    1/4 BSPP
  • Hex Body
    19.0
  • Overall Length
    28.0
  • Thread Depth
    5.0
  • Thread Size 2
    1/8-28
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • Description Keyword
    1/8 in Female British Standard Pipe Parallel x 1/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/8–28
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/4–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9023_EXPANDER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)