Specifications
Dimensions
- End 1 Size3/8 in, 18 mm
- End 2 Size3/8 in, 18 mm
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Metric
- End 1 ThreadG - 3/8-19, M18X1.5
- End 2 StyleMale British Standard Pipe Parallel, Male Metric
- End 2 ThreadG - 3/8-19, M18X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9025
Overview
Mfr description
9025-06-18 M-BS PIPE PAR.-