Motion
9099-24-24
9099-24-24 MALE KOMATSU UN
MI ITEM #02479789
MFR #9099-24-24
Price$77.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9099-24-24 MALE KOMATSU UN
MI ITEM #02479789
MFR #9099-24-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.81/each

Specifications

Dimensions

  • End 1 Size
    24 mm
  • End 2 Size
    24 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Komatsu
  • End 1 Thread
    M24X1.5
  • End 2 Style
    Male Komatsu
  • End 2 Thread
    M24X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9099

Overview

Mfr description
9099-24-24 MALE KOMATSU UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text