Specifications
Dimensions
- End 1 Size30 mm
- End 2 Size30 mm
Details
- Adapter TypeStraight
- End 1 StyleMale Komatsu
- End 1 ThreadM30X1.5
- End 2 StyleMale Komatsu
- End 2 ThreadM30X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9099
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)