Motion
9500-HP-04
Male British Standard Pipe Tapered Plug - R - 1/4-19 Thread, Steel
Mi Item #02479802
MFR #9500-HP-04
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Tapered Plug - R - 1/4-19 Thread, Steel
Mi Item #02479802
MFR #9500-HP-04

Mfr description
9500-HP-04 HOLLOW HEX BSPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/4-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)