Motion
7408-H04-ED
Male British Standard Pipe Parallel Plug - G - 1/4-19 Thread, Steel
Mi Item #02479803
MFR #7408-H04-ED
Price$8.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1/4-19 Thread, Steel
Mi Item #02479803
MFR #7408-H04-ED

Mfr description
04MBSPP ED HOLLOW HEX PLUG. ED CAPTIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.12/each

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)