Motion
9522-H08-O
Male British Standard Pipe Parallel Plug - G - 1/2-14 Thread, Steel
MI ITEM #02479807
MFR #9522-H08-O
List Price$13.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1/2-14 Thread, Steel
MI ITEM #02479807
MFR #9522-H08-O

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13.17/each for your price

Overview

Mfr description
08BSPP HOLLOW HEX PLUG W/EOLASTIC SEAL

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in
  • End 1 Thread
    G - 1/2-14
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Weight
    0.10 lbs
  • End 2 Style
    Non Applicable
  • Series
    9522
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text