Overview
Mfr description
0318-16-321-SS GRADE 321-SS
Specifications
- Adapter TypeNut
- End 1 StyleJIC Tube Nut
- End 1 Size1 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-5/16-12 UN
- End 2 StyleNon Applicable
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0318
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data