Overview
Mfr description
2213-03-02-B PL-MP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleHose Barb, Male Pipe
- End 1 Size1/8 in, 3/16 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleHose Barb, Male Pipe
- End 2 Size1/8 in, 3/16 in
- End 2 Thread1/8-27 NPTF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2213
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data