Specifications
Dimensions
- End 1 Size1/8 in, 3/8 in
- End 2 Size1/8 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleHose Barb, Male Pipe
- End 2 StyleHose Barb, Male Pipe
- End 2 Thread1/8-27 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialBrass
- Series2213
Overview
Mfr description
2213-06-02-B PL-MP STRAIGHT