Specifications
Dimensions
- End 1 Size5/8 in
Details
- Adapter TypePlug
- End 1 StyleMale O-ring Boss
- End 1 Thread7/8-14 UNF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6408
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)